Buy more than* S$200* and get FREE SHIPPING

Diamond taper file (for mold and ultra-precision finishing)

Caution
Please use anti-dust glasses, masks, protection gloves for your safety. Use gently as like just touching, and when clogging please clean up with a brush.
Purpose
Hard material grinding polish processing, plastic mold rib grooving, narrow groove part processing, chamfer grinding finish polishing
Blade Length (mm)
30
Overall Length (mm)
130
Grain Size
#600
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
480-5585 6 (TxT1xNxN1)0.35x2.70x2.05x2.0x3.0 1 pc 1 TDHM2-600 16259346 53.99 SGD
In stock
480-5607 7 (TxT1xNxN1)0.35x1.35x5.55x5.5x3.0 1 pc 1 TDHM6-600 16259364 53.99 SGD
In stock
480-5593 6 (TxT1xNxN1)0.35x1.30x4.05x4.0x3.0 1 pc 1 TDHM4-600 16259355 53.99 SGD
In stock
ADD TO CART

Related Products