Buy more than* S$200* and get FREE SHIPPING

Diamond file spatula type

Purpose
Carbide mold hardened steel casting FRP reinforced plastic glass stone material, hard material polishing
Overall Length (mm)
250
Thickness (mm)
0.6
Grain Size
#325
...see all
Product Options
ADD TO CART
Blade Width (mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 50 34 479-1878 1 pc 1 TDFH-250W 16259382 38.63 SGD
In stock
8 55 30.8 479-1860 1 pc 1 TDFH-250S 16259373 34.33 SGD
In stock
ADD TO CART

Related Products