Buy more than* S$200* and get FREE SHIPPING

Flexible diamond file

Caution
Please use anti-dust glasses, masks, protection gloves for your safety. Use gently as like just touching, and when clogging please clean up with a brush.
Purpose
Curved surface polishing, Polishing in case obstacle exist
Blade Length (mm)
88
Weight (g)
8
Overall Length (mm)
170
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#325 480-5631 1 pc 1 TFF12-325 16259504 69.99 SGD
Shipped after 2018-02-22
#200 480-5623 1 pc 1 TFF12-200 16259495 69.99 SGD
In stock
#120 480-5615 1 pc 1 TFF12-120 16259486 69.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products