Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flap wheels (shaft diameter 6mm)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (phi mm)
25
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
20000
Weight (g)
1580
Grain Size
#60
Width (mm)
25
Shaft Diameter (phi mm)
6
TRUSCO Part Number
491-6336
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(50pc) 1 UF2525-60-50P 16259653 279.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products