Buy more than* S$200* and get FREE SHIPPING

Abrasive belt small belt for air belt sander

4.50 (8)
Width (mm)
12
Length (mm)
330
...see all>
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 #280 468-7795 1box(50pc) 1 TSB12-280 16260308 51.99 SGD
In stock
220 #320 468-7809 1box(50pc) 1 TSB12-320 16260317 51.99 SGD
Shipped after 2018-05-29
220 #180 468-7779 1box(50pc) 1 TSB12-180 16260283 45.99 SGD
In stock
280 #60 468-7736 1box(50pc) 1 TSB12-60 16260344 45.99 SGD
In stock
220 #80 468-7744 1box(50pc) 1 TSB12-80 16260353 45.99 SGD
In stock
220 #100 468-7752 1box(50pc) 1 TSB12-100 16260265 45.99 SGD
In stock
220 #240 468-7787 1box(50pc) 1 TSB12-240 16260292 45.99 SGD
In stock
330 #40 468-7728 1box(50pc) 1 TSB12-40 16260326 45.99 SGD
In stock
220 #400 468-7817 1box(50pc) 1 TSB12-400 16260335 45.99 SGD
Shipped after 2018-05-31
220 #120 468-7761 1box(50pc) 1 TSB12-120 16260274 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Deburring of sheet metal
5
From Japan
On 2018-01-23 17:21:48
It has better sanding effect than the conventional belt. Is it smooth?
This review is about item#16260353.
Deburring of metal parts
2
From Japan
On 2017-10-25 18:19:49
Although there is no problem with regard to scraping, the whetstone will be gone quickly and it is uneconomical.
This review is about item#16260265.
Auto Repair
4
From Japan
On 2017-01-19 16:45:46
Easy to use, but again, I felt the reduction faster.
This review is about item#16260265.
Bead finish etc. of welding
5
From Japan
On 2016-11-09 16:04:59
I am satisfied with both durability and price.
This review is about item#16260344.
FRP resin processing
5
From Japan
On 2016-09-29 16:22:04
I am very satisfied because the joints can not be cut off
This review is about item#16260353.
Peel off paint
5
From Japan
On 2016-08-24 11:12:53
It has a width of 12 mm and it is useful for handling narrow areas.
This review is about item#16260265.
Chamfer for stainless processing and sanding for bicycle puncture repair
5
From Japan
On 2016-04-27 17:30:03
Previously I used a 10 mm wide one but found that there was a 12 mm wide but immediately purchased it, 10 mm, it was hard to use the metal parts of the roller in contact, but if it is 12 mm wide it covers all the rollers Because it will do so very well We have enough power to polish so it may be no problem raising a little
This review is about item#16260283.
Polishing operation
5
From Japan
On 2016-04-27 16:57:38
I am happy to use it as it is
This review is about item#16260353.

Related Products