Buy more than* S$200* and get FREE SHIPPING

Triple cut file

Caution
Cannot scrape after quenching the steel.
Purpose
Iron, copper, brass, aluminum, plastic polishing
Blade Width (mm)
15
Blade Length (mm)
200
Weight (g)
138
Overall Length (mm)
300
TRUSCO Part Number
468-9917
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 TSA200-T 16260457 56.80 SGD
In stock
ADD TO CART

Related Products