Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hand wrapper

5.00 (1)
Purpose
Ideal for deburring.
Weight (g)
28
Thickness (mm)
5
Width (mm)
12
Length (mm)
150
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
471-9824 #120 1 pc 1 GW120C 16260484 28.99 SGD
Shipped after 2018-05-01
471-9832 #180 1 pc 1 GG180C 16260475 26.99 SGD
Shipped after 2018-05-01
471-9841 #1000 1 pc 1 GB1000VS 16260466 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For polishing
5
From Japan
On 2017-06-13 00:43:14
This price is cheap at # 1000 and you can use it.
This review is about item#16260466.

Related Products