Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Cutting Rubber Wheel with Shaft (Shaft Diameter 3 mm)

Caution
* Please use at the maximum use rotation speed or less.
Purpose
For polishing of SKD, cemented carbide, aluminum etc.
Shaft Length (mm)
30
Maximum Rotation Speed (min-1[r. p.m])
30000
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Weight (g) Grain Size Width (mm) TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size Width (mm) TRUSCO Part Number Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
490 #80 20 479-1908 8 1pack(10pc) 1 GY808C 16260658 32.99 SGD
Shipped after 2018-06-26
290 #120 13 479-1967 4 1pack(10pc) 1 VI1204M 16260712 28.99 SGD
Shipped after 2018-06-26
370 #80 15 479-1894 6 1pack(10pc) 1 GY806C 16260642 31.99 SGD
Shipped after 2018-06-26
370 #220 15 479-1932 6 1pack(10pc) 1 PI2206F 16260685 31.99 SGD
Shipped after 2018-06-26
490 #120 20 479-1983 8 1pack(10pc) 1 VI1208M 16260737 32.99 SGD
Shipped after 2018-06-26
630 #120 20 479-1991 10 1pack(10pc) 1 VI1210M 16260746 33.99 SGD
Shipped after 2018-06-26
630 #80 20 479-1916 10 1pack(10pc) 1 GY810C 16260667 32.99 SGD
Shipped after 2018-06-26
370 #120 15 479-1975 6 1pack(10pc) 1 VI1206M 16260728 31.99 SGD
Shipped after 2018-06-26
290 #80 13 479-1886 4 1pack(10pc) 1 GY804C 16260633 28.99 SGD
Shipped after 2018-06-26
290 #220 13 479-1924 4 1pack(10pc) 1 PI2204F 16260676 26.99 SGD
Shipped after 2018-06-26
490 #220 20 479-1941 8 1pack(10pc) 1 PI2208F 16260694 32.99 SGD
Shipped after 2018-06-26
630 #220 20 479-1959 10 1pack(10pc) 1 PI2210F 16260703 35.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products