Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Storage Location Signs

4.33 (6)
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Character Contents Dimension (mm) Material TRUSCO Part Number Specification Width (mm) Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Character Contents Dimension (mm) Material TRUSCO Part Number Specification Width (mm) Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 374-7492 - 600 600 650 1sheet 1 T-82290A 16265874 31.99 SGD
In stock
- - - - 374-7514 - 600 600 650 1sheet 1 T-82292A 16265883 31.99 SGD
In stock
600x600x2 Industrial waste storage place - Eco-uniboard 294-2658 2.5 mmphi holes 4 corners - - - 1Sheet 1 T822-91 09164732 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Post on industrial waste storage location
4
From Japan
On 2017-05-31 08:40:42
It is sturdy but not as heavy as I thought, it's easy to install on a wall.
This review is about item#09164732.
Expansion of industrial waste storage location
5
From Japan
On 2016-12-26 11:35:43
Used for the expansion of display boards according to law as the place of industrial waste storage is expanded
This review is about item#9164732.
Experiment
4
From Japan
On 2016-09-22 10:38:23
I think that it will be better if the price becomes a little cheaper
This review is about item#16265883.
display
5
From Japan
On 2016-08-10 09:10:10
Indication of industrial waste. It is cheap. It is easy to install.
This review is about item#9164732.
Posted on waste storage location
3
From Japan
On 2015-10-20 15:08:39
It can be used normally.
This review is about item#09164732.
Designated waste storage location sign
5
From Japan
On 2012-09-12 16:12:03
With the change of the waste storage location, I was looking for signs and found that there are products in MonotaRO in a timely manner. There is no particular impression of use, but we are able to post it without problems. There is no particular improvement.
This review is about item#09164732.

Related Products