Buy more than* S$200* and get FREE SHIPPING

Color work gloves (10 double-entry)

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Gauge
7
Around Palms (cm)
19
Middle Finger Length (cm)
8
Overall Length (cm)
22
Weight (g)
500
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
489-4634 1set(10pair) 1 TGC-500-R 16267274 11.99 SGD
In stock
489-4626 1set(10pair) 1 TGC-500-G 16267265 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Climbing
5
From Japan
On 2018-03-31 15:42:02
Kara - gloves are using it for summer mountain climbing. . Breathability is also good, because it is not steamed, wash it and use it many times.
This review is about item#16267265.
Used for car maintenance.
5
From Japan
On 2017-12-03 16:09:43
It is used for a bit of maintenance. This is a gloomy hand! ! Because it is not claimed that it can be used as a warm weather, it is saved.
This review is about item#16267265.
When working
5
From Japan
On 2016-12-18 15:00:48
Exactly, it fits tightly into the hand with good thickness and it becomes easy to work.
This review is about item#16267265.
Usual cold weather, light work
5
From Japan
On 2016-04-28 15:59:11
As dirt is not conspicuous for work as well, it can be used for a long time and it is fashionable as it is for economical cold weather usually
This review is about item#16267265.

Related Products