Buy more than* S$200* and get FREE SHIPPING

Vinyl - Le gloves powder None

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (cm)
24
Thickness (mm)
0.06
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 7.5 450 S 483-4534 1bag(100sheet) 1 TVG-100-S 16267432 9.99 SGD
In stock
21 8.5 540 L 483-4551 1bag(100sheet) 1 TVG-100-L 16267414 9.99 SGD
In stock
19 8 485 M 483-4542 1bag(100sheet) 1 TVG-100-M 16267423 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Ventilator cleaning, other food display
1
From Japan
On 2017-12-13 10:54:16
· It is inconvenient to take out. It is inconvenient because it is too tight to enter and you can not take it in a hurry. It disappoints that it became a messed up just by taking out it before using it. - The mouth of the wrist is too wide and it does not fit, so water enters from the wrist. · I think that the gloves themselves are thin but durable but I would like them to improve the top 2 points I think.
This review is about item#16267414.
Care
5
From Japan
On 2017-03-22 15:27:31
It is easy to use because it is the feeling of the same thickness that the nursing care company is providing.
This review is about item#16267414.

Related Products