Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PE disposable shoe covers

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Size (cm)
22.5-27.5
Length (cm)
15
Weight (g)
400
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
478-9385 1bag(50pair) 1 TSCPE-B 16268227 18.99 SGD
In stock
478-9393 1bag(50pair) 1 TSCPE-TM 16268236 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Loading / unloading etc of products (because items do not leave stains, footprint etc.)
4
From Japan
On 2017-08-17 10:38:47
Since I felt uneasy about the thickness on handled products as a use, I think that it was still good if I could choose the choice, because there was a kind of thickness. However, I felt it was a satisfactory thing to be satisfied even with current products.
This review is about item#16268227.
Machine maintenance
5
From Japan
On 2017-04-23 10:51:32
I wear it from the top when I work safety shoes when visiting a company. It is natural to slip, but you can wear it with a safety shoe of 26 cm tight.
This review is about item#16268236.
When visiting the site at the time of visiting
5
From Japan
On 2017-04-21 15:22:52
I bought it to protect your shoes from the dust at the site. It was easy to use, we were happy to have customers. Especially during rainy weather, the foot of the site will become dirty, so I think it will be useful for employees as well.
This review is about item#16268236.
Ordering party inspection
5
From Japan
On 2017-03-09 07:31:01
I am satisfied with both size and cosa. People with a shoe size of 30 cm also had no problem.
This review is about item#16268236.
For fitness club, used for athlete's foot prevention, before and after shower
5
From Japan
On 2016-08-17 19:47:47
Inexpensive, enough for my use, sufficient durability
This review is about item#16268227.
I used it when leaving temporarily outside the factory.
5
From Japan
On 2015-10-25 09:24:36
I used it so that I can go out as it is during evacuation drills. It is the cheapest type like this, and it is easy to use that it is divided into ten pieces at a time. It was a waste of things to disposable.
This review is about item#16268227.

Related Products