Buy more than* S$200* and get FREE SHIPPING

Pipe tap taper (PT screws)

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Chamfer
1.5P
...see all>
Product Options
ADD TO CART
Nominal Dimension Weight (g) Overall Length (mm) Shank Square Part (mm) TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Weight (g) Overall Length (mm) Shank Square Part (mm) TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PT1/8 30 55 6 480-6808 8 28 19 28 8.4 8 PT1/8 1pc 1 T-KN-PT1/8 16294477 16.75 SGD
In stock
PT3/4 240 85 17 480-6816 23 14 35 14 23.7 23 PT3/4 1pc 1 T-KN-PT3/4 16294486 61.43 SGD
In stock
PT1 400 95 21 480-6778 26 11 45 11 29.7 26 PT1 1pc 1 T-KN-PT1 16294443 97.28 SGD
In stock
PT3/8 80 65 11 480-6824 14 19 28 19 14.7 14 PT3/8 1pc 1 T-KN-PT3/8 16294495 28.06 SGD
In stock
PT1/2 150 80 14 480-6786 18 14 35 14 18.2 18 PT1/2 1pc 1 T-KN-PT1/2 16294452 37.08 SGD
In stock
PT1/4 50 62 9 480-6794 11 19 28 19 11.2 11 PT1/4 1pc 1 T-KN-PT1/4 16294468 20.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Make oil temperature sensor mounting hole
3
From Japan
On 2017-11-04 18:02:14
Purchase cheap things because they are used less frequently. It can be used normally.
This review is about item#16294477.
When changing the zinc plug of the engine, the biting of the screw got worse and it was not used so it was used.
5
From Japan
On 2017-06-03 06:43:32
The feeling I used was good. Thanks to you I went fine.
This review is about item#16294452.
Cleaning threads of rusted and broken piping
4
From Japan
On 2016-11-07 08:23:06
It is used to drop the fine rust remaining on the thread. It is perfect for use with MCC inner diameter wrench.
This review is about item#16294452.
Sandblasting
5
From Japan
On 2016-01-12 12:24:58
Shorter total length and easy to use
This review is about item#16294495.
Well pump pressure gauge · air valve piping Corrosion screw hole correction
5
From Japan
On 2015-06-24 17:51:40
There are a lot of water intake wells (13 places), there are many water supply / counter plug pumps in the facility and it is used regularly. I am very saved.
This review is about item#16294495.

Related Products