Buy more than* S$200* and get FREE SHIPPING

Pipe tap parallel (PF thread)

5.00 (2)
Chamfer
4.5P
...see all>
Product Options
ADD TO CART
Screw Diameter Nominal Dimension Weight (g) Overall Length (mm) Shank Square Part (mm) TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Nominal Dimension Weight (g) Overall Length (mm) Shank Square Part (mm) TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PF1/4 PF1/4 50 62 9 480-6671 11 19 28 19 11.7 11 1pc 1 T-KN-PF1/4 16294522 22.58 SGD
In stock
PF1/8 PF1/8 30 55 6 480-6689 8 28 19 28 8.7 8 1pc 1 T-KN-PF1/8 16294538 18.57 SGD
In stock
PF1/2 PF1/2 150 80 14 480-6662 18 14 35 14 18.7 18 1pc 1 T-KN-PF1/2 16294513 37.08 SGD
In stock
PF1 PF1 450 95 21 480-6654 26 11 45 11 30.2 26 1pc 1 T-KN-PF1 16294504 97.28 SGD
Shipped after 2017-10-23
PF3/4 PF3/4 240 85 17 480-6697 23 14 35 14 24.2 23 1pc 1 T-KN-PF3/4 16294547 61.43 SGD
In stock
PF3/8 PF3/8 80 65 11 480-6701 14 19 28 19 15.2 14 1pc 1 T-KN-PF3/8 16294556 28.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tap processing of piping mounting socket
5
From Japan
On 2017-05-17 08:23:03
Since the tap of PF 3/4 is usually made of five blades with five blades, the burden on the blade is small and the price is quite cheap so I am satisfied.
This review is about item#16294547.
Shuffle PT
5
From Japan
On 2017-03-12 23:27:12
I used it for air nipple, it was able to be used without problems.
This review is about item#16294556.

Related Products