Buy more than* S$200* and get FREE SHIPPING

Parallel pipe tap parallel (PS screw)

Caution
*Can not be used for stainless steel screws.
Purpose
Work material: cast iron, light metal.
Chamfer
4.5P
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Shank Square Part (mm) TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Screw Diameter Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Shank Square Part (mm) TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Screw Diameter Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 80 14 480-6727 18 14 35 14 18.7 18 PS1/2 PS1/2 1pc 1 T-KN-PS1/2 16294574 44.99 SGD
Shipped after 2018-02-26
30 55 6 480-6743 8 28 19 28 8.7 8 PS1/8 PS1/8 1pc 1 T-KN-PS1/8 16294592 23.99 SGD
Shipped after 2018-02-26
240 85 17 480-6751 23 14 35 14 24.2 23 PS3/4 PS3/4 1pc 1 T-KN-PS3/4 16294608 71.99 SGD
Shipped after 2018-02-26
80 65 11 480-6760 14 19 28 19 15.2 14 PS3/8 PS3/8 1pc 1 T-KN-PS3/8 16294617 35.99 SGD
Shipped after 2018-02-26
400 95 21 480-6719 26 11 45 11 30.2 26 PS1 PS1 1pc 1 T-KN-PS1 16294565 119.99 SGD
Shipped after 2018-02-26
50 62 9 480-6735 11 19 28 19 11.7 11 PS1/4 PS1/4 1pc 1 T-KN-PS1/4 16294583 27.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products