Buy more than* S$200* and get FREE SHIPPING

Cutter Spare Blade

Blade Thickness (mm)
0.5
Blade Width (mm)
18
Blade Length (mm)
100
Material
Alloy tool steel
Type
Big
Compatible Body
Lefty L type
TRUSCO Part Number
495-7423
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCack(10Sheet) 1 LBL10K 16294854 4.11 SGD
In stock
ADD TO CART

Related Products