Buy more than* S$200* and get FREE SHIPPING

Small Digital Thermohygrometer

3.62 (8)
Thermometer Type
Tabletop / wall hanging
Type of display Temperature
Digital
Display of Temperature and Humidity
(Temperature) over 10.0 over 50.0, (humidity) 10 over 99%
Humidity Pricision
50 -80% + / -5% (in the other the humidity outside the range + / -10%)
Measurement Interval
10sec
Temperature Pricision
0.0 over 40.0 degree C + / over 1.0 degree C (in the other the temperature range + / over 2.0%)
Dimension (mm)
55X56X21
Material
ABS resin
Accessories
AAA batteries x1 pieces (for operation check)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white 1PC 1 O-257WT 16325934 14.99 SGD
In stock
black 1PC 1 O-257BK 16325943 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Temperature and humidity control at work site
4
From Japan
On 2018-02-05 09:55:43
Although it was really small and opened, I was worried, but when I turned on the power, I was impressed with the large and easy-to-see letters. The picture is cute and it gets a little bit. I would like to purchase again if I have the opportunity.
This review is about item#16325934.
To room temperature management
1
From Japan
On 2018-01-07 15:56:14
In just two months after arrival the screen suddenly turns black and seems to be crushed without returning even if changing batteries. I'm sorry.
This review is about item#16325943.
Environmental management of the office
5
From Japan
On 2018-01-04 15:08:52
Even small it is easy to see and easy to use. It is convenient because it does not take up space.
This review is about item#16325934.
Indoor
1
From Japan
On 2017-12-11 16:17:13
I would like you to cluel out the influenza display Not recommended Temperature display is good, but humidity display funny
This review is about item#16325934.
Workplace temperature control
5
From Japan
On 2017-10-06 15:29:52
Since it is digital, it is understood at a glance, it is saved because it is easy to see in the camera for surveillance.
This review is about item#16325934.
In the house
3
From Japan
On 2016-08-15 19:43:16
My child is interested in the environment of heat stroke. It is easy to understand because it judges on the screen.
This review is about item#16325934.
Instead of desiccator's needle type hygrometer
5
From Japan
On 2016-05-24 23:45:38
It's compact, but it's easy to see from far away, so it's quite short.
This review is about item#16325934.
Humidity management of humidors containing cigars etc.
5
From Japan
On 2015-08-10 14:07:26
Anyway it's small and perfect for putting in a humidor.
This review is about item#16325934.

Related Products