Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nonwoven fabric polisher, Kenmaron soft pat

4.00 (6)
Purpose
Scuff polish before paint, urethane bumper polishing. resin product polishing
Dimensions (Vetical x Horizontal) (mm)
150x85
...see all>
Product Options
ADD TO CART
Abrasive Grain Grade Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Grade Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A F (fine) Red #240 equivalent 1 pcs 1 240 equivalent 16328138 6.99 SGD
Shipped after 2018-06-25
A MF (micro fine) orange #3000 equivalent 1 pcs 1 3000 equivalent 16328174 4.99 SGD
Shipped after 2018-06-25
C UF (ultra fine) gray #1500 equivalent 1 pcs 1 1500 equivalent 16328165 4.99 SGD
Shipped after 2018-06-25
A VF (very fine) green #400 equivalent 1 pcs 1 400 equivalent 16328147 4.99 SGD
Shipped after 2018-06-25
C SF (super fine) Purple #600 equivalent 1 pcs 1 600 equivalent 16328156 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Nylon-coated pipe
5
From Japan
On 2018-01-29 18:12:22
I tried using this product for the first time this time, but it is very easy to use. Since sponge is in between, it is easy to put power and dirt falls well. It's stronger than I thought so I can not get it. I will also purchase it.
This review is about item#16328156.
Attaching panels
3
From Japan
On 2017-11-02 14:30:53
At first it seems a nice feeling, but I think that the abrasive power will be considerably reduced after a while.
This review is about item#16328156.
Substrate treatment for painting
5
From Japan
On 2017-06-30 18:06:42
Because there is a sponge in the middle, it is easier to use and the work gets faster.
This review is about item#16328165.
Car paint
5
From Japan
On 2017-05-09 08:14:08
It is very handy because it is soft to the bent part of the undercut.
This review is about item#16328156.
Car headlight scratch
4
From Japan
On 2017-04-29 21:15:24
There seems to be considerable perseverance for scratching the car headlights that can only be seen at night!
This review is about item#16328165.
Applying footprints
2
From Japan
On 2015-05-30 15:25:12
I tried to do the foot attachment and the degreasing at the same time and turn on the silicon off, the glue melted and it became three sponges of yellow color and the glue became useless and it became useless It is usable normally if you do not turn on the silicon off
This review is about item#16328138.

Related Products