Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PE String

Quantity
24
Yarn thickness (mm)
0.8
Thread Length (m)
100
Weight (g)
34
Color
Yellow
Dimension (mm)
Phi35x98
Material
Thread: Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78496 68540613 -
Discontinued
[x]
ADD TO CART

Related Products