Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PG163 adjustable clamps

3.75 (8)
Band Width (mm)
7
Thickness (mm)
0.6
Material
stainless
...see all>
Product Options
ADD TO CART
Use Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25-50 1Bag(10PC) 1 72-141 89936637 16.99 SGD
Shipped after 2018-06-25
40-110 1Bag(10PC) 1 72-142 89936646 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Boot band.
5
From Japan
On 2017-12-04 02:54:55
I did not expect much, but it was installed without any problems, there was not any leakage, quite a product, width 9 mm, 11 mm variation please also.
This review is about item#89936646.
Car maintenance
1
From Japan
On 2017-03-14 15:17:25
It is surprising that the items shipped on that day are delayed by 3 days rather than items and shipping. Thanks to that, the schedule was greatly maddened.
This review is about item#89936637.
Car maintenance
1
From Japan
On 2017-03-14 15:16:46
It is surprising that the items shipped on that day are delayed by 3 days rather than items and shipping. Thanks to that, the schedule was greatly maddened.
This review is about item#89936646.
When maintenance of equipment
3
From Japan
On 2017-01-16 11:56:35
Because the band itself is hard, I will make it a nice feeling when using it after putting a habit on curving before installation.
This review is about item#89936637.
Securing the shaft boots
5
From Japan
On 2016-01-13 15:01:48
I tried to exchange it for a studless tire When I removed the wheel, why the shaft fittings of the shaft boots are gone Why did the grease scatter and go to the dealer or not I decided to fix it by myself as a result I calculated and got to the parts here I arrived at the original damaged Well brilliant success! Although I am running over 500 km, I have a solid stick! I do not feel any improvement points
This review is about item#89936646.
Maintenance
5
From Japan
On 2015-12-22 17:30:57
I used it for the first time. It was successfully installed. I will also purchase it.
This review is about item#89936637.
Maintenance
5
From Japan
On 2015-12-20 11:02:01
I used it for the first time. It was successfully installed. I will also purchase it.
This review is about item#89936637.
For drive shaft boots
5
From Japan
On 2015-05-09 15:13:52
There is no problem with the product, but the usage range of the display is incorrect. Correctly, it is 25 - 50 mm.
This review is about item#89936637.

Related Products