Buy more than* S$200* and get FREE SHIPPING

Digital Thermo/Humidity/Barometer

5.00 (1)
Sold Separately Part Number
AC adapter, USB cable, dedicated software
Memory Card
Corresponding to the SD card 1 over 16GB
Clock Function
Built-in (year / month / day / hour / min / sec)
Measurement Interval
5/10/30/60/120/300 / 600sec / auto
Operating Environment
Temperature 0 over 50 degree C humidity 10 over 85% RH
Data Output
SD card / USB output
Resolution Capability
0.1 degree C, 0.1% RH, 0.1hpa, 1hpa, 0.1mmHg, 0.01inHg
Dimensions (Width W x Height H x Depth D) (mm)
80x132x32
Display
LCD size: 60x50mm
Pricision
+ / Over 0.8 degree C, + / over (4% rdg + 1% RH): 70% RH or more, + / over (4% RH): less than 70% RH, + / over 2hpa, + / over 3hpa, + / over 1.5mmHg, + / over 0.1inHg
Power
Single 4x6 DC9V (AC adapter sold separately)
Weight (g)
About 285
Measuring Range
0 over 50 degree C, 10 over 90% RH, 10.0 over 1000hpa, 1001 over 1100hpa, 7.5 over 825.0mmHg, 0.29 over 32.48inHg
Accessories
Wall-mounted unit, SD card 1GB, battery, manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHB-382SD 16378242 339.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Recording of temperature and humidity at work site
5
From Japan
On 2016-12-17 16:34:01
I am using the temperature and humidity of the work site for recording, but is it sufficient performance
This review is about item#16378242.

Related Products