Buy more than* S$200* and get FREE SHIPPING

Platinum Thermometer

Thermometer Type
Handy type
Type of display Temperature
Digital
Liquid Crystal Display
LCD character height 18mm
Storage Environment
Over 10 over 50 degree C 80% RH or less (non-condensing)
Operating Environment
0 over 50 degree C 80% RH or less (non-condensing), altitude 2000m or less, indoor
Sampling
About 0.5sec
Battery
AA battery x2
Battery life (hours)
Continuous use time about 5000 hours (when using alkaline batteries)
Functions
Temperature recording function: manual / automatic recording (99 data), maximum / minimum value, other features: Dating hold, battery indicator, temperature compensation, clock, buzzer, key lock, auto power off, data output
Protection Level
IPX5 (jet-proof type)
Sensor Dimensions (mm)
phi.3.0x100
Resolution Capability
0.1 degree C
Sensor
Platinum resistance temperature detector (3-wire) Pt1000ohm (Class A)
Dimensions (Width W x Height H x Depth D) (mm)
64x154x25.5 (projections and sensor is not included)
Pricision
+ / Over 0.3 degree C (over 50.0 over 200.0 degree C), + / over 0.8 degree C (over 100.0 over over 50.1 degree C, 200.1 over 400.0 degree C)
Weight (g)
About 150
Measuring Range
Over 100.0 over 400.0 degree C
Accessories
Sensor (PT over 01), a neck strap, instruction manual, battery, USB cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-851 16378267 249.99 SGD
In stock
ADD TO CART

Related Products