Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

Thermometer Type
Tabletop / wall hanging
Type of display Temperature
Digital
Clock Function
The average month difference + / over 30sec within
Lifespan
About 1 year (battery)
Resolution Capability
0.1 degree C, 1% RH
Dimensions (Width W x Height H x Depth D) (mm)
100x120x15
Pricision
+ / Over 1 degree C (10 over 40 degree C), otherwise + / over 1.5 degree C, + / over 5% RH (40 over 70% RH, 20 over 30 degree C), otherwise + / over 8% RH
Power
CR-2032x1
Weight (g)
126
Measuring Range
Over 9.9 over 50.0 degree C, 20 over 90% RH
Accessories
Manual, try the battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-874 16378337 38.24 SGD
In stock
ADD TO CART

Related Products