Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

4.00 (1)
Thermometer Type
Tabletop
Type of display Temperature
Digital
Clock Function
The average month difference + / over 30sec within
Lifespan
About 1 year (battery)
Resolution Capability
0.1 degree C, 1% RH
Dimensions (Width W x Height H x Depth D) (mm)
127x77x22.5
Pricision
+ / Over 1 degree C (10 over 40 degree C), otherwise + / over 1.5 degree C, + / over 5% RH (40 over 70% RH, 20 over 30 degree C), otherwise + / over 8% RH
Power
AAA battery x1
Weight (g)
128
Measuring Range
Over 9.9 over 50.0 degree C, 20 over 90% RH
Accessories
Manual, try the battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-875 16378346 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement in the office room
4
From Japan
On 2016-08-10 16:28:57
It does not take up space and is very easy to see. I think that it was good not on switching between time and WBGT but on the same screen.
This review is about item#16378346.

Related Products