Buy more than* S$200* and get FREE SHIPPING

Analog Thermometer

Thermometer Type
Wall / tabletop
Type of display Temperature
analog
Size (mm)
phi.129x34
Storage Environment
Over 20 over 50 degree C 70% RH or less (no condensation)
Operating Environment
Over 10 over 50 degree C 80% RH or less (no condensation)
Minimum Scale Value
1 degree C, 2% RH
Pricision
+ / Over 1.5 degree C (23 degree C + / over 5 degree C) otherwise + / over 2 degree C, + / over 5% RH (23 degree C + / over 5 degree C, 40 over 80% RH) otherwise + / over 10% RH
Weight (g)
About 107
Measuring Range
Over 10 over 50 degree C, 0 over 100% RH
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white 1PC 1 MTH-115W 16378364 16.99 SGD
In stock
green 1PC 1 MTH-115G 16378355 16.99 SGD
In stock
ADD TO CART

Related Products