Buy more than* S$200* and get FREE SHIPPING

Pocket Size Anemometer

5.00 (1)
Operating Environment
0 over 50 degree C 80% RH or less (no condensation)
Consumption Electric Current (mA)
About DC5
Resolution Capability
Wind speed: 0.1m / s air flow rate: 0.001 / 0.01 / 0.1 / 1CMM temperature: 0.1 degree C
Dimensions (Width W x Height H x Depth D) (mm)
45x120x20
Pricision
+/-3%F.S
Power
CR-2032x1
Weight (g)
160
Measuring Range
Wind speed: 0.4 over 20.0m / s air flow rate: 0.024 over 36000CMM temperature: 0 over 50 degree C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-82AT 16378373 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measures within windshield measures
5
From Japan
On 2016-03-10 08:39:49
Was good.
This review is about item#16378373.

Related Products