Buy more than* S$200* and get FREE SHIPPING

WBGT Thermometer

Storage Environment
Over 10 over 50 degree C 70% RH or less (non-condensing)
Operating Environment
0 over 50 degree C 95% RH or less (non-condensing)
Sampling
About 1sec / time
Battery life (hours)
About 200 hours in continuous use time
Resolution Capability
0.1 degree C (WBGT IN), 0.1 degree C (WBGT OUT), 0.1 degree C (temperature), 0.1 degree C (black-bulb temperature), 0.1 degree C (wet-bulb temperature), 0.1% RH (relative humidity)
Dimensions (Width W x Height H x Depth D) (mm)
70x300x50
Spherical Diameter (phi mm)
50 (black ball)
Pricision
+ / Over 1.0 degree C (WBGT IN), + / over 1.5 degree C (WBGT OUT), + / over 0.8 degree C (temperature), + / over 0.6 degree C (black-bulb temperature), + / over 3.0% RH (relative humidity)
Power
006P (9V) x1 or DC9V adapter
Weight (g)
270
Measuring Range
0 over 59.0 degree C (WBGT IN), 0 over 56.0 degree C (WBGT OUT), 0 over 50.0 degree C (temperature), 0 over 80.0 degree C (black-bulb temperature), over 21.6 over 50.0 degree C (wet-bulb temperature), over 35.3 over 48.9 degree C (dew point), 1 over 99% R
Accessories
Hard case, battery, manual, dedicated software, USB cable for PC connection, AC adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-188D 16378398 419.99 SGD
In stock
ADD TO CART

Related Products