Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cut Saw Spare Blade

Purpose
Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood, Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood, Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood, Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood
2015 Trusco Published Pages
3 1629
Blade Length (mm)
270
Weight (g)
90.5
Overall Length (mm)
310
Material
Blade / knife for carbon steel, handle / rattan
TRUSCO Part Number
487-9163
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TN-270K 16253344 7.99 SGD
In stock
ADD TO CART

Related Products