Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rainproof Thermohygrometer

4.00 (2)
Thermometer Type
Wall hanging
Type of display Temperature
analog
Display of Temperature and Humidity
0 over + 50 degree C, 20 over 90% RH
Pricision
Temperature + / over 1 degree C (0 over 40 degree C) + / over 2 degree C (other than left), humidity + / over 7% RH (30 over 70% RH)
Weight (g)
About 215 (including box)
Dimension (mm)
phi.140x152x31
Accessories
Mounting bracket, screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-2680 16379046 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Know the temperature and humidity of the outside air in daily life
4
From Japan
On 2016-07-13 16:43:00
It is easy to see. Accuracy is also satisfactory. The design is also refreshing. It is convenient to have legs to stand up and use.
This review is about item#16379046.
Grasp of the temperature and humidity of the veranda
4
From Japan
On 2016-01-14 14:49:16
Although humidity measured value predicted that there are many errors, we are sending out the measured values ​​so much. The size, about 25 centimeters in size, is reasonable.
This review is about item#16379046.

Related Products