Buy more than* S$200* and get FREE SHIPPING

Extra Thermohygrometer

5.00 (3)
Thermometer Type
Wall hanging
Type of display Temperature
analog
Display of Temperature and Humidity
Over 30 over + 50 degree C, 10 over 90% RH
Dimensions (Diameter phi x Thickness) (mm)
120x27
Pricision
Temperature + / over 1 degree C (0 over 30 degree C) + / over 2 degree C (other than left), humidity + / over 3% RH (30 over 70% RH) + / -5% (other than the left)
Weight (g)
About 115 (including box)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 TM-6201 16379055 22.99 SGD
In stock
black 1PC 1 TM-6202 16379064 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Textile processing industry
5
From Japan
On 2018-01-23 21:53:42
Since it responds quickly to changes in weather and the environment, how it affects processing is easy to collect data
This review is about item#16379064.
Temperature and humidity control of electronic equipment installation room
5
From Japan
On 2017-04-08 16:14:08
I chose the display which is easy to see from among many items. The product had a sense of trust and I thought it was better than imagined.
This review is about item#16379064.
To grasp the environment of the workplace
5
From Japan
On 2016-12-14 16:55:19
I think that it may be a little luxurious. Especially recently I bought this product because the humidity meter is big and easy to see because there are many people who care about humidity than the temperature by visitors due to influenza.
This review is about item#16379064.

Related Products