Buy more than* S$200* and get FREE SHIPPING

Digital Maximum Minimum Thermometer

5.00 (2)
Thermometer Type
Wall hanging
Type of display Temperature
Digital
Display Units
0.1 degree C
Sampling
10sec
Width x Thickness x Height (mm)
80x30x150
Pricision
Temperature + / over 1 degree C (0 over 50 degree C) + / over 2 degree C (other than the left)
Temperature Range (deg C)
Over 10 over + 50 degree C
Power
AAA battery one with
Weight (g)
About 120 (including box)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-8155 16379073 25.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for temperature management inside the house
5
From Japan
On 2017-12-16 17:53:54
I check the minimum temperature every morning. very convenient. Humidity (present condition only) also has it.
This review is about item#16379073.
I use it for temperature management inside a vinyl house
5
From Japan
On 2016-05-03 20:43:32
The highest and lowest temperature can be found at a glance, resetting can be done by one shot, more than anything is easy to understand. There are things from different manufacturers, but I still do not know how to reset it. Compared to that, the thermometer here is easy to operate and is appreciated. As the number of house increased, I repeated this one!
This review is about item#16379073.

Related Products