Buy more than* S$200* and get FREE SHIPPING

Digital Thermohygrometer

3.00 (4)
Thermometer Type
Tabletop
Type of display Temperature
Digital
Display Units
0.1 degree C, 1% RH
Operating Temperature and Humidity Range
Over 10 degree C over + 50 degree C, 20 over 90% RH (non-condensing)
Width x Thickness x Height (mm)
106x23x98
Pricision
Temperature + / over 1 degree C (0 over 50 degree C) + / over 2 degree C (other than left), humidity + / over 5% RH (45 over 70% RH) + / -8% (other than the left)
Power
AAA battery x1 this with
Weight (g)
About 130 (including box)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-8140 16379098 21.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Room temperature management in the workplace
4
From Japan
On 2016-12-21 16:19:53
Characters also come in handy very easy to see by the size Nino in digital
This review is about item#16379098.
For temperature check of the biological breeding room
1
From Japan
On 2016-08-03 07:00:11
Delivery initially display error is greater (+ 4 ℃ ~ + 5 ℃) because they were in the "inspection and repair" treatment, it does not change even coming back situation. Content to slip in the "inspection and repair" of return has not been described at all. But it should be the product of "error + -1 ℃", was purchased for a temperature check of the biological breeding room is a display of 30 ℃ when the room temperature 25 ℃, a little unreasonable in this. Humidity display also has a narrow range of change much not very considered to be properly respond to changes in the weather. It should have selected the ones made in Japan. (This is China) Quite regrettable.
This review is about item#16379098.
At the office
2
From Japan
On 2016-05-19 15:06:57
It was very stiff when you put batteries. I was struggling to close the lid.
This review is about item#16379098.
Of food factory temperature, humidity management of
5
From Japan
On 2016-03-22 18:00:01
Always we have come in handy. It may be easier to use a large position and size of the button. It is left now, but you have enough work.
This review is about item#16379098.

Related Products