Buy more than* S$200* and get FREE SHIPPING

Large Digital Thermometer V

Thermometer Type
Tabletop
Type of display Temperature
Digital
Display Units
0.1 degree C, 1% RH
Operating Temperature and Humidity Range
Over 10 over + 50 degree C, over 50 over + 70 degree C (external sensor), 20 over 90% RH (non-condensing)
Width x Thickness x Height (mm)
106x23x98
Pricision
Temperature + / over 1 degree C (0 over 50 degree C) + / over 2 degree C (other than left), humidity + / over 5% RH (45 over 70% RH) + / -8% (other than the left)
Cord Length (m)
About 1.9 (external sensor)
Power
AAA batteries x1 this with
Weight (g)
About 150 (including box)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-8130 16379107 28.99 SGD
In stock
ADD TO CART

Related Products