Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Corner Radius (mm)
0.2
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Material
DA1000
...see all>
Product Options
ADD TO CART
Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 7.7 2.38 1pc 1 NF-DCMT070202 41308732 79.99 SGD
Shipped after 2018-06-29
9.525 11.6 3.97 1pc 1 NF-DCMT11T302 41308766 79.99 SGD
In stock
ADD TO CART

Related Products