Buy more than* S$200* and get FREE SHIPPING

Work Shoes Yaneya Kun # 03

3.75 (4)
Foot Width
3E equivalent
Standard Weight (g/1 leg)
About 375 (26cm)
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 black 1Pair 1 #03 16381602 63.99 SGD
In stock
23 white 1Pair 1 #03 16381654 70.99 SGD
Shipped after 2018-01-25
23.5 white 1Pair 1 #03 16381663 70.99 SGD
Shipped after 2018-01-25
23.5 black 1Pair 1 #03 16381548 70.99 SGD
Shipped after 2018-01-25
26.5 black 1Pair 1 #03 16381627 63.99 SGD
In stock
24 white 1Pair 1 #03 16381672 62.99 SGD
Shipped after 2018-01-25
23 black 1Pair 1 #03 16381532 70.99 SGD
Shipped after 2018-01-25
26 black 1Pair 1 #03 16381618 63.99 SGD
In stock
24.5 white 1Pair 1 #03 16381688 63.99 SGD
In stock
25 white 1Pair 1 #03 16381697 63.99 SGD
Shipped after 2018-01-25
25.5 white 1Pair 1 #03 16381706 63.99 SGD
Shipped after 2018-01-24
27 white 1Pair 1 #03 16381733 63.99 SGD
In stock
24 black 1Pair 1 #03 16381557 109.99 SGD
Shipped after 2018-01-25
24.5 black 1Pair 1 #03 16381566 -
Discontinued
[x]
24.5 black 1Pair 1 #03 16381584 76.99 SGD
Shipped after 2018-01-25
28 black 1Pair 1 #03 16381645 70.99 SGD
Shipped after 2018-01-25
24 black 1Pair 1 #03 16381575 -
Discontinued
[x]
27 black 1Pair 1 #03 16381636 63.99 SGD
In stock
26.5 white 1Pair 1 #03 16381724 63.99 SGD
In stock
28 white 1Pair 1 #03 16381742 63.99 SGD
In stock
25 black 1Pair 1 #03 16381593 63.99 SGD
In stock
26 white 1Pair 1 #03 16381715 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Painting work
4
From Japan
On 2016-10-01 16:43:18
Roof and kun # 03 is a wonderful item which improved the defect of the roof and kun # 02. In # 02, the Velcro tape part was easy to stretch, but in # 3 it has been improved by changing the material and pulling direction. It is fastened tight. In # 2 it was easy to get off the heel with a steep slope, but in # 3 it tightens with the heel. However, there are things that can make beans on the heel. Anyway, the fit feeling is outstanding, but as it is still easy to grow the fabric as a whole, I bought 26.5 before, but this time I made it to 26. There is no complaints on slip prevention. Insulation is also OK, but I think white is good for summer roof.
This review is about item#16381715.
Repairing roof tiles
5
From Japan
On 2016-05-08 10:34:06
Because it is Ishizu tile, I purchased underground shoe bag and boots because the work is dangerous. I will not slip. It is safe.
This review is about item#16381618.
Roof construction
1
From Japan
On 2016-04-06 20:45:47
When wearing with chitin the part of the Velcro will be broken into sugar It has only the roof of this maker and the series for 3 weeks
This review is about item#16381602.
Cleaning the roof
5
From Japan
On 2015-10-01 17:08:22
It is an impression actually used. On the day it rained, we cleaned the water by shedding water from the top of the roof, but it never slipped. Even when the shoes are in a diagonal state, rubber for slippery also works effectively on the side parts of the shoes, making it easier. I realized that it is shoes made based on opinions of those who are actually working.
This review is about item#16381697.

Related Products