Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
8 th / 30mm
Blade Length (mm)
330
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
465x90x20 550x110x40 370 Body 1PCC 1 102-33 16342813 56.72 SGD
Shipped after 2017-07-03
- 455x70x1.4 95 Blade 1Sheet 1 103-33 16342822 36.05 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products