Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning in landscaping, orchard, construction carpentry. Felling of bamboo, pruning of living wood, cutting of dry wood composite panel, solid laminated wood., Pruning in landscaping, orchard, construction carpentry. Felling of bamboo, pruning of living wood, cutting of dry wood composite panel, solid laminated wood.
Pitch Number
13 th / 30mm
Blade Length (mm)
330
Cutting Width (mm)
1.2
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
465x90x20 500x110x40 355 Body 1PCC 1 104-33 16342838 56.72 SGD
Shipped after 2017-03-01
- 455x70x1.3 80 Blade 1Sheet 1 105-33 16342847 36.05 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products