Buy more than* S$200* and get FREE SHIPPING

Super Accel Saw

Purpose
Pruning of landscaping, orchards. Ideal for pruning living trees, cutting thin veneers., Pruning of landscaping, orchards. Ideal for pruning living trees, cutting thin veneers.
Pitch Number
14 th / 30mm
Blade Length (mm)
210
Cutting Width (mm)
1.1
Storage Dimensions (mm)
240x40x1.2
Weight (g)
40
Type
Blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 118-21 16342892 19.25 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products