Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Useful for forest thinning, forest volunteers. Ideal for thinning of living trees., Useful for forest thinning, forest volunteers. Ideal for thinning of living trees.
Pitch Number
5 over 6.5 th / 30mm
Blade Length (mm)
340
Cutting Width (mm)
1.7
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
570x170x25 600x190x35 610 Body 1PCC 1 131-34 16342953 77.39 SGD
Shipped after 2017-03-02
- 575x120x1.7 205 Blade 1Sheet 1 132-34 16342978 45.09 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products