Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Useful for forest thinning, forest volunteers. Ideal for thinning of living trees., Useful for forest thinning, forest volunteers. Ideal for thinning of living trees.
Pitch Number
5 over 6.5 th / 30mm
Blade Length (mm)
370
Cutting Width (mm)
1.7
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 605x120x1.7 215 Blade 1Sheet 1 132-37 16342987 48.97 SGD
Shipped after 2017-01-25
600x170x25 600x190x35 625 Body 1PCC 1 131-37 16342962 85.14 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products