Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

Purpose
Temporary framing, construction carpentry. Ideal for dry wood composite panel, solid wood, laminated wood. Commonly used as carpenter saw, but it can also cut living trees and also be used for slaughter of tunas., Temporary framing, construction carpentry. Ideal for dry wood composite panel, solid wood, laminated wood. Commonly used as carpenter saw, but it can also cut living trees and also be used for slaughter of tunas.
Pitch Number
11 th / 30mm
Blade Length (mm)
330
Cutting Width (mm)
1.35
...see all
Product Options
ADD TO CART
Type Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade 365x60x1.4 100 1Set(6Sheet) 1 148-33 16343048 259.90 SGD
Shipped after 2017-03-07
Body 690x115x25 325 1PCC 1 147-33 16343032 69.83 SGD
Shipped after 2017-03-07
ADD TO CART

Related Products