Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

Purpose
Temporary framing, construction carpentry. Ideal for dry wood composite panel, solid wood, laminated wood. Commonly used as carpenter saw, but it can also cut living trees and also be used for slaughter of tunas., Temporary framing, construction carpentry. Ideal for dry wood composite panel, solid wood, laminated wood. Commonly used as carpenter saw, but it can also cut living trees and also be used for slaughter of tunas.
Pitch Number
9 th / 30mm
Blade Length (mm)
360
Cutting Width (mm)
1.5
...see all
Product Options
ADD TO CART
Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x65x1.5 130 Blade 1Sheet 1 150-37 16343075 24.42 SGD
Shipped after 2017-03-31
755x120x25 370 Body 1PCC 1 149-36 16343057 54.90 SGD
Shipped after 2017-03-31
400x65x1.5 130 Blade 1Set(6Sheet) 1 150-36 16343066 153.75 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products