Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
For cutting roots at landscaping. Ideal for cutting roots of living trees., For cutting roots at landscaping. Ideal for cutting roots of living trees., For cutting roots at landscaping. Ideal for cutting roots of living trees., For cutting roots at landscaping. Ideal for cutting roots of living trees.
Pitch Number
8 th / 30mm
Blade Length (mm)
240
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370x90x20 410x110x40 335 Body 1PCC 1 153-24 16343084 53.18 SGD
In stock
- 360x70x1.4 80 Blade 1Sheet 1 154-24 16343093 29.59 SGD
Shipped after 2017-06-05
ADD TO CART

Related Products