Buy more than* S$200* and get FREE SHIPPING

Mini Pruning Saw

Caution
The fine blades may be damages when using to cut thick or hard objects, The fine blades may be damages when using to cut thick or hard objects
Purpose
For construction carpentry, also suitable for hobby, DIY use. Ideal for raw dry wood thin board, veneer., For construction carpentry, also suitable for hobby, DIY use. Ideal for raw dry wood thin board, veneer.
Pitch Number
24 th / 30mm
Blade Length (mm)
150
Cutting Width (mm)
0.78
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270x60x20 270x65x20 125 Body 1PCC 1 162-15 16343102 17.96 SGD
Shipped after 2017-03-06
- 160x50x0.8 20 Blade 1Sheet 1 163-15 16343118 11.87 SGD
Shipped after 2017-03-06
ADD TO CART

Related Products