Buy more than* S$200* and get FREE SHIPPING

Mini Pruning Saw

Caution
The fine blades may be damages when using to cut thick or hard objects, The fine blades may be damages when using to cut thick or hard objects
Purpose
For construction carpentry, also suitable for hobby, DIY use. Ideal for plastic, PVC., For construction carpentry, also suitable for hobby, DIY use. Ideal for plastic, PVC.
Pitch Number
24 th / 30mm
Blade Length (mm)
150
Cutting Width (mm)
0.82
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 Body 270x60x20 270x65x20 1PCC 1 164-15 16343127 17.96 SGD
Shipped after 2017-01-25
20 Blade - 160x50x0.8 1Sheet 1 165-15 16343136 11.87 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products