Buy more than* S$200* and get FREE SHIPPING

Mini Pruning Saw

4.00 (1)
Caution
The fine blades may be damages when using to cut thick or hard objects, The fine blades may be damages when using to cut thick or hard objects, The fine blades may be damages when using to cut thick or hard objects, The fine blades may be damages when using to cut thick or hard objects
Purpose
For construction carpentry, also suitable for hobby, DIY use. Ideal for plastic, PVC., For construction carpentry, also suitable for hobby, DIY use. Ideal for plastic, PVC., For construction carpentry, also suitable for hobby, DIY use. Ideal for plastic, PVC., For construction carpentry, also suitable for hobby, DIY use. Ideal for plastic, PVC.
Pitch Number
42 th / 30mm
Blade Length (mm)
150
Cutting Width (mm)
0.82
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 160x50x0.8 20 Blade 1Sheet 1 167-15 16343154 16.29 SGD
Shipped after 2017-06-02
270x60x20 270x65x20 125 Body 1PCC 1 166-15 16343145 24.21 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to 3mm thick aluminum rod cut
4
From Japan
On 2017-03-11 17:42:24
It used because cutting is cut clean. Since the blade spill and the cut of the high bar to the iron are using the old blade.
This review is about item#16343154.

Related Products