Buy more than* S$200* and get FREE SHIPPING

High Twig Saw

Purpose
Pruning at forestry, golf courses. Ideal for pruning living trees, cutting branches., Pruning at forestry, golf courses. Ideal for pruning living trees, cutting branches., Pruning at forestry, golf courses. Ideal for pruning living trees, cutting branches., Pruning at forestry, golf courses. Ideal for pruning living trees, cutting branches.
Pitch Number
6.5 th / 30mm
Blade Length (mm)
390
Cutting Width (mm)
2.3
Storage Dimensions (mm)
475x130x2.3
Weight (g)
280
Type
Blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 177-02 16343163 97.28 SGD
In stock
ADD TO CART

Related Products