Buy more than* S$200* and get FREE SHIPPING

High Twig Saw Set

5.00 (1)
Purpose
Pruning at forestry, golf courses. Ideal for pruning living trees, cutting branches., Pruning at forestry, golf courses. Ideal for pruning living trees, cutting branches., Pruning at forestry, golf courses. Ideal for pruning living trees, cutting branches., Pruning at forestry, golf courses. Ideal for pruning living trees, cutting branches.
Pitch Number
6.5 th / 30mm
Blade Length (mm)
390
Cutting Width (mm)
2.3
Dimensions (mm)
6330x230x50
Storage Dimensions (mm)
2420x235x50
Weight (g)
3280
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 179-39 16343206 309.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Logging work of the civil engineering work
5
From Japan
On 2016-02-29 15:03:50
Very good sharpness, we were able to cut in simple somewhat thick branches. Importantly stored until use of the next over rust spray.
This review is about item#16343206.

Related Products