Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Construction carpentry, temporary framing. Ideal for cutting sheet veneer, solid laminated wood, composite panel., Construction carpentry, temporary framing. Ideal for cutting sheet veneer, solid laminated wood, composite panel., Construction carpentry, temporary framing. Ideal for cutting sheet veneer, solid laminated wood, composite panel., Construction carpentry, temporary framing. Ideal for cutting sheet veneer, solid laminated wood, composite panel.
Pitch Number
18 th / 30mm
Blade Length (mm)
270
Cutting Width (mm)
0.9
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
445x85x25 455x85x35 305 Body 1PCC 1 220-27 16343215 50.26 SGD
Shipped after 2017-04-28
- 305x45x1.0 50 Blade 1Sheet 1 221-27 16343224 24.42 SGD
Shipped after 2017-04-28
ADD TO CART

Related Products