Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
For bamboo work and felling at landscaping or forestry. Ideal for bamboo work and felling., For bamboo work and felling at landscaping or forestry. Ideal for bamboo work and felling., For bamboo work and felling at landscaping or forestry. Ideal for bamboo work and felling., For bamboo work and felling at landscaping or forestry. Ideal for bamboo work and felling.
Pitch Number
22 th / 30mm
Blade Length (mm)
270
Cutting Width (mm)
0.9
...see all
Product Options
ADD TO CART
Storage Dimensions (mm) Weight (g) Type Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimensions (mm) Weight (g) Type Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
455x85x35 305 Body 445x85x25 1PCC 1 222-27 16343233 50.26 SGD
Shipped after 2017-06-27
305x45x1.0 50 Blade - 1Sheet 1 223-27 16343242 24.42 SGD
Shipped after 2017-06-27
ADD TO CART

Related Products